Beli wheel cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  2. RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Mulai

    Rp169.900

    RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  3. RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)
    Mulai

    Rp1.799.900

    RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
  4. CP Machine Pipe Cutting Blade
    Mulai

    Rp53.900

    CP Machine Pipe Cutting Blade
    atribut:
    • Outer Diameter (mm): 38
    • Inner Diameter (mm): 13
  5. monotaro Tube Cutter (Pemotong Pipa)
    Mulai

    Rp229.900

    monotaro Tube Cutter (Pemotong Pipa)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  6. RIDGID Stainless Steel Quick-Acting Tubing Cutter (Pemotong Pipa)
    Mulai

    Rp2.799.900

    RIDGID Stainless Steel Quick-Acting Tubing Cutter (Pemotong Pipa)
    atribut:
    • Capacity (inch): 1/4 - 2 5/8
    • Capacity (mm): 6.0 - 67.0
    • Catalog Number: 31803
    • Standard Wheel: E-635
  7. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  8. monotaro Mini Tube Cutter (Pemotong Pipa)
    Mulai

    Rp109.900

    monotaro Mini Tube Cutter (Pemotong Pipa)
    Deskripsi:
    - Ketebalan dinding pipa yang dapat dipotong: stainless steel (maksimal 1 mm), pipa aluminium/tembaga (maksimal 2 mm), kuningan (maksimal 1,5 mm), PVC (maksimal 3 mm).- Dengan mengencangkan dan memutar handlenya, Anda dapat memotong aluminium, pipa tembaga, dan pipa PVC.Anda dapat memotong pipa tanpa meninggalkan serpihan potongan.
    atribut:
    • Cleavable Wall Thickness (mm): (Stain) 1, up to (aluminum / copper pipe) 2, (brass) up to 1.5, (PVC) 3
    • Compatible Pipe Diameter (inch): 1/8 to 7/8
    • Compatible Pipe Diameter (Ø mm): 3 to 22
    • Overall Length (mm): About 64
  9. RIDGID Dark Thread Cutting Oil (Oli Senai Pipa)
    Mulai

    Rp889.900

    RIDGID Dark Thread Cutting Oil (Oli Senai Pipa)
    atribut:
    • Size (L): 3.8
    • Catalog Number: 70830
    • Capacity (gal): 1
  10. RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Mulai

    Rp11.999.900

    RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
    atribut:
    • Thread Direction: Right Hand
    • Die Material: Alloy
  11. Rothenberger Reamer (Reamer Pipa)
    Mulai

    Rp439.900

    Rothenberger Reamer (Reamer Pipa)
    Deskripsi:
    -Can chamfer inner and outer by just rotating.-Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.
  12. INGCO Tube Pipe Cutter (Pemotong Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    INGCO Tube Pipe Cutter (Pemotong Pipa)
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  13. PROTECH Pipe Cutter
    Mulai

    Rp109.900

    PROTECH Pipe Cutter
    atribut:
    • Size (inch): 18 to 1 1/4
  14. WIHA Torx Key Set (Kunci L Set)
    Mulai

    Rp569.900

    WIHA Torx Key Set (Kunci L Set)
    Deskripsi:
    Folding Torx key sets contain multiple Torx keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of Torx keys for a range of fastener head sizes.
    atribut:
    • UNSPSC: 27111716
    • Corrosion Resistant: Yes
    • Driver Material: Alloy Steel
    • End Shape: Torx
    • Grip Style: Cushion
    • Insulated: No
    • Material: Alloy Steel
    • Measurement Type: Torx
    • Non-Magnetic: No
    • Non-Sparking: No
    • Standards: ISO 9001:2008
  15. RIDGID Reamer Blade
    Mulai

    Rp1.499.900

Daftar Harga wheel cutter Terbaru October 2026
RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)Rp279.900
RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)Rp169.900
RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)Rp1.799.900
CP Machine Pipe Cutting BladeRp53.900
RIDGID Dies 12R (Mata Senai)Rp1.699.900
monotaro Tube Cutter (Pemotong Pipa)Rp229.900
RIDGID Stainless Steel Quick-Acting Tubing Cutter (Pemotong Pipa)Rp2.799.900
RIDGID Heavy Duty Pipe Cutter (Pemotong Pipa)Rp5.099.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
monotaro Mini Tube Cutter (Pemotong Pipa)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)